Precision Screwdriver Set, Sl/Ph, 4 pcs. (Discontinued)
- Mfr # 48-22-2604
- Zoro # G704390541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2604
Zoro #
G704390541
UPC #
045242338092
Country of Origin
Taiwan, Province of China
Dimensions
Sizes Included
Phillips #1, Slotted 1/16", 3/32", 1/8"
Details
Item
Precision Screwdriver Set
Number of Pieces
4
Includes
Slotted 1/16 in x 2-1/2 in , 3/32 in x 3-1/2 in , 1/8 in x 4 in Phillips #1 x 2-1/2 in
Handle Material
Plastic
Material
Steel
Shank Material
Steel
Shank Shape
Round
Handle Design
Ergonomic
Finish
Chrome
Tether Style
Tether Capable
Tether Capable
Tether Capable
Tip Style Group
Phillips, Slotted
Description
Precision Screwdriver Set, Number of Pieces 4, Includes Slotted 1/16 in x 2-1/2 in , 3/32 in x 3-1/2 in , 1/8 in x 4 in Phillips #1 x 2-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.