Protective Boot for M18 FUEL 1/2 in High Torque Impact Wrench with Pin Detent
Mfr # 49-16-2966
Zoro # G210854568
product price: $49.00
/eaKey Features
Application
Tool Protection
Features
Flexible Material, Form Fitting
Drive Size
1/2 in
Retainer Type
Pin Detent
Fastening Tool Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-16-2966
Zoro #
G210854568
UPC #
045242810116
Country of Origin
Viet Nam
Dimensions
Drive Size
1/2 in
Overall Length
6 15/16 in
Width
3.37"
Depth
3.73"
Details
Item
Impact Wrench Boot
Application
Tool Protection
Features
Flexible Material, Form Fitting
Retainer Type
Pin Detent
Fastening Tool Material
Rubber
Color
Black
Tool Series
M18 FUEL(TM)
Product Type
Tool Boot
Compatible Manufacturer Model Number
2966-20
Compatible Product Type
Impact Wrench
Description
The MILWAUKEE M18 FUEL 1/2" High Torque Impact Wrench w/ Pin Detent Protective Boot (49-16-2966) is for use with the M18 FUEL 1/2" High Torque Impact Wrench w/ Pin Detent (2966-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. The durable rubber design will withstand corrosive materials commonly found in transportation maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and may void the tool warranty.
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Fits the M18 FUEL 1/2" High Torque Impact Wrench with Pin Detent (2966-20)
- Best in class performance
- Not made for use on other Impact Wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.