Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Pullover Hoodie - Hi Vis 3X 350HV-3X

Pullover Hoodie - Hi Vis 3X (Discontinued)

  • Mfr # 350HV-3X
  • Zoro # G202587740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350HV-3X
Zoro #
G202587740
UPC #
45242575848
Country of Origin
Unknown

Dimensions

Size
3XL

Details

Item
Pullover Hooded Sweatshirt
Color
Hi-Vis Yellow
Material
75/25 Cotton/Poly Blend
Fabric Weight
450 GSM
Features
Hood Drawstring; Machine Washable
Gender
Men
Cuff Style
Rib Knit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.