Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Pullover Hoodie - Red M 350R-M

Pullover Hoodie - Red M (Discontinued)

  • Mfr # 350R-M
  • Zoro # G302576002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350R-M
Zoro #
G302576002
UPC #
45242575688
Country of Origin
Unknown

Dimensions

Size
Medium

Details

Item
Pullover Hooded Sweatshirt
Color
Red
Material
75/25 Cotton/Poly Blend
Fabric Weight
450 GSM
Features
Hood Drawstring; Machine Washable
Gender
Men
Number of Pockets
1
Cuff Style
Rib Knit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.