Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rafter Square, Aluminum, SAE

  • Mfr # MLSQ040

  • Zoro # G515555016


original price: $15.97
25% off
new price: $11.97
/ea

Key Features

Features
35% More Compact, High Visibility Laser Etched Markings, Precision Machined Extruded Aluminum
Scribe Notch Start
1/2 in
Graduation Marks - Base
1/16 in
Edge Style
Square
Square Size
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSQ040
Zoro #
G515555016
UPC #
045242560363
Country of Origin
United States

Dimensions

Square Size
4 1/2 in
Center-to-Edge Heel Width
1/4 in, 3/8 in
Width (In.)
4.75 in
Width
4.75 in
Length (In.)
4.5 in
Length
4.5 in

Details

Item
Rafter Square
Features
35% More Compact, High Visibility Laser Etched Markings, Precision Machined Extruded Aluminum
Scribe Notch Start
1/2 in
Graduation Marks - Base
1/16 in
Edge Style
Square
System of Measurement
SAE
Includes
Trim Square
Graduation Marks - Blade
1/16 in
Scribe Notch Location
Top
Scribe Notch Graduation Marks
1/8 in
Square Material
Aluminum
Graduation Mark Style
Etched
Square Type
T-Square
Scribe Notch End
3-1/2 in
Numeric Marks
Inches
Color
Red
Graduations (In.)
1/8 in.
Graduations
1/8 in.
Material
Aluminum
Measuring Range
0-4.5 in

Description

Trim Square 4-1/2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.