Zoro Homepage

Rafter Square, Aluminum, SAE

  • Mfr # MLSQ070

  • Zoro # G715364647


product price: $20.97
/ea

Key Features

Features
High Visibility Laser Etched Markings, Precision Machined Extruded Aluminum
Square Type
Rafter
Scribe Notch Start
1 in
Graduation Mark Style
Etched
System of Measurement
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSQ070
Zoro #
G715364647
UPC #
045242558674
Country of Origin
United States

Dimensions

Square Size
7 1/4 in
Center-to-Edge Heel Width
1 1/8 in
Length (In.)
7.25 in
Width (In.)
7.25 in
Width
7.25 in
Length
7.25 in

Details

Item
Rafter Square
Features
High Visibility Laser Etched Markings, Precision Machined Extruded Aluminum
Square Type
Rafter
Scribe Notch Start
1 in
Graduation Mark Style
Etched
System of Measurement
SAE
Graduation Marks - Blade
1/8 in
Edge Style
Square
Scribe Notch Location
Top
Graduation Marks - Base
1/8 in
Square Material
Aluminum
Scribe Notch End
6 in
Includes
Rafter Square
Scribe Notch Graduation Marks
1/8 in
Graduations (In.)
1/8 in.
Measuring Range
0-7 in
Material
Aluminum
Color
Red
Graduations
1/8 in.

Description

Rafter Square 7 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.