
Rafter Square
Mfr # MLSQ1120
Zoro # G116474860
product price: $33.97
/eaKey Features
Graduation Mark Style
Etched
Features
High Visibility Laser Etched Markings
Scribe Notch End
260 mm
Scribe Notch Graduation Marks
3 mm
Scribe Notch Location
Bottom, Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLSQ1120
Zoro #
G116474860
UPC #
045242751495
Country of Origin
United States
Dimensions
Square Size
300 mm
Details
Item
Rafter Square
Graduation Mark Style
Etched
Features
High Visibility Laser Etched Markings
Scribe Notch End
260 mm
Scribe Notch Graduation Marks
3 mm
Scribe Notch Location
Bottom, Top
Specialized Scales
Common Rafter Scale, Degree Scale
Graduation Marks - Base
3 mm
Numeric Marks
Centimeters
Square Type
Rafter
Graduation Color
White
Square Material
Aluminum
System of Measurement
Metric
Square Color
Red
Scribe Notch Start
20 mm
Edge Style
Square
Description
Rafter Square, Scribe Notch End 260 mm, Scribe Notch Start 20 mm, Includes Not Applicable, Scribe Notch Graduation Marks 3 mm, Scribe Notch Location Bottom, Top, Square Size 300 mm, Square Material Aluminum, Graduation Mark Style Etched, Graduation Marks - Base 3 mm, Graduation Marks - Blade Not Applicable, Specialized Scales Common Rafter Scale, Degree Scale, System of Measurement Metric, Square Type Rafter, Edge Style Square, Features High Visibility Laser Etched Markings
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.