
Rammer Kit, Cordless, 13 3/4 in L, 172 lb
Mfr # MXF270-2HD
Zoro # G615812903
product price: $6,999.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Tool Weight
172 lb
Battery Model Number
MXFHD812
Tool Series
MX FUEL(TM)
Included Battery
Yes
Included Charger
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXF270-2HD
Zoro #
G615812903
UPC #
045242861088
Country of Origin
Viet Nam
Dimensions
Plate Width
11 in
Plate Length
13 3/4 in
Compacting Plate Length
13.75 in
Details
Item
Rammer Kit
Tool Weight
172 lb
Battery Model Number
MXFHD812
Tool Series
MX FUEL(TM)
Included Battery
Yes
Included Charger
Yes
Product Type
Tamping Rammer
Maximum Blows per Minute
725
Number of Batteries Included
2
Water Tank Included
No
Power Source
Cordless
Compacting Force
3799 lbf
Number of Chargers Included
1
Direction
Forward
Battery Platform
HD12.0
Battery Capacity
12 Ah
Travel Speed
67 ft/min
Ramming Speed
725 SPM
Compacting Plate Material
Metal
Description
Rammer Kit, Power Source Cordless, Product Type Tamping Rammer, Direction Forward, Plate Length 13 3/4 in, Plate Width 11 in, Compacting Force 3799 lbf, Maximum Blows per Minute 725, Battery Platform HD12.0, Number of Batteries Included 2, Number of Chargers Included 1, Water Tank Included No, Tool Weight 172 lb, Tool Series MX FUEL(TM)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.