Shop MILWAUKEE TOOL
See all product information
Create Account
Ratchet, 45 ft-lb, 550 RPM
- Mfr # 3058-20
- Zoro # G823649018
product price:Â
$
357.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
1.8 lb
Drive Shape
Square
Includes Case
Case Not Included
Battery Platform
M12(TM)
Number of Batteries Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3058-20
- Zoro #
- G823649018
- UPC #
- 045242473823
- Country of Origin
- Mexico
- Tool Weight
- 1.8 lb
- Drive Shape
- Square
- Includes Case
- Case Not Included
- Battery Platform
- M12(TM)
- Number of Batteries Included
- 0
- Power Source
- Cordless
- Motor Type
- Brushless
- Item
- Ratchet
- Tool Series
- M12 FUEL(TM)
- No Load Speed
- 550 RPM
- Fastening Torque
- 45 ft-lb
- Number of Chargers Included
- 0
- Voltage
- 12 V DC
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Retainer Type
- Ball Detent
- Torque - Maximum
- 45 ft-lb
- Features
- Integrated Grease Port for Self Lubrication, Metal Reinforced Housing for Increased Durability, Raised F/R Shuttle for Easier Direction Changes, Targeted LED Light for Greater Illumination
- Includes Battery
- Tool Only
- Includes
- Modular Paddle Cap
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Length
- 2 3/16 in
- Head Width
- 1 3/16 in
- Drive Size
- 1/4 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
- Fits Chest Size
- Integrated Grease Port for Self Lubrication, Metal Reinforced Housing for Increased Durability, Raised F/R Shuttle for Easier Direction Changes, Targeted LED Light for Greater Illumination
Description
Ratchet, Cordless, Voltage 12 V DC, Fastening Torque 45 ft-lb, Drive Size 1/4 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 2 3/16 in, Tool Weight 1.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.