Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet Kit, 0.25 in , 0.5 in , 0.375 in, 350RPM

  • Mfr # 3050-21

  • Zoro # G210441003


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 3/16 in
Battery Included / Bare Tool
Battery Included
Head Width
1 3/16 in
Color
Black, Red
Drive Size
1/4 in, 3/8 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050-21
Zoro #
G210441003
UPC #
045242850617
Country of Origin
China

Dimensions

Overall Length
15 3/16 in
Head Width
1 3/16 in
Drive Size
1/4 in, 3/8 in, 1/2 in
Width
2 in
Head Height
1 9/16 in
Depth
2.2 in
Head Length
1 9/16 in

Details

Item
Ratchet Kit
Battery Included / Bare Tool
Battery Included
Color
Black, Red
Retainer Type
Ball Detent
Battery Capacity
(1) 2.5 Ah
Corded/Cordless
Cordless
Max. Torque
720 in-lbs
Voltage
12 V DC
Standards
UL Listed
Free Speed
350 RPM
Brushless Motor
Yes
Tool Weight
2.25 lb
Includes
INSIDER 49-16-1660 Box Ratchet 1/4 in Anvil Adapter, INSIDER 49-16-1661 Box Ratchet 3/8 in Anvil Adapter, INSIDER 49-16-1663 Box Ratchet 1/4 in Hex Adapter, INSIDER 8-19 mm, 21 mm Box Ratchet Sockets, M12 48-59-2401 Lithium-Ion Battery Charger, M12 REDLITHIUM HIGH OUTPUT 48-11-2425 CP 2.5 Battery Pack
Features
Can be Used Manually Without Engaging the Tool's Motor, Dual LED Lights to Illuminate Work Area, Extended Paddle Switch for Multiple Grip Positions, Extended Reach Neck for Ultimate Access and Reduce Knuckle Busting, On-Board Battery Fuel Gauge Displays Remaining Run Time, Sockets Can be Inserted Into Both Sides of the tool to Eliminate the Trigger from Impeding Access, Ultimate Versatility, Ultimate Versatility to Get More Jobs Done with One tool, Unrivaled Access, Unrivaled Access with Insider(TM) Box Ratchet Sockets
Handle Type
In-Line
Battery Model No.
794JN5
Number of Batteries Included
1
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Power Source
Cordless
Fastening Torque
60 ft-lb
Battery Series
M12(TM) REDLITHIUM(TM)
Charger Model
2XKZ7
Case Included
Yes
Side to Center
9/16 in
Wireless Tool Tracking
No
Packaging
Kit - CP Battery
Maximum RPM
350 RPM
Battery Chemistry
Li-Ion
Drive Shape
Hex
Battery Platform
M12(TM)
Charger Manufacturing Model Number
48-59-2401
Includes Case
Case Included
Torque - Maximum
60 ft-lb
Motor Type
Brushless
Number of Chargers Included
1
No Load Speed
350 RPM
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-2425
Tool Series
M12 FUEL(TM)

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 60 ft-lb, Free Speed 350 RPM, Drive Size 1/4 in, 3/8 in, 1/2 in, Side to Center 9/16 in, Head Height 1 9/16 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 2.5 Ah, Battery Model No. 794JN5, Battery Series M12(TM) REDLITHIUM(TM), Charger Included Yes, Charger Model 2XKZ7

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.