Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet Kit, 0.375 in, 200 RPM

  • Mfr # 2560-20, 49-66-7009

  • Zoro # G215891186


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Includes
49-66-6102 Socket, 49-66-6104 Socket, 49-66-6105 Socket, 49-66-6106 Socket, 49-66-6107 Socket, 49-66-6108 Socket, 49-66-6109 Socket, 49-66-6110 Socket, 49-66-6117 Socket, 49-66-6119 Socket, 49-66-6120 Socket, 49-66-6121 Socket, 49-66-6122 Socket, 49-66-6123 Socket, 49-66-6124 Socket, 49-66-6125 Socket, 49-66-6132 Socket, 49-66-6133 Socket, 49-66-6134 Socket, 49-66-6135 Socket, 49-66-6136 Socket, 49-66-6137 Socket, 49-66-6138 Socket, 49-66-6139 Socket, 49-66-6140 Socket, 49-66-6141 Socket, 49-66-6142 Socket, 49-66-6143 Socket
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2560-20, 49-66-7009
Zoro #
G215891186
UPC #
045242546138
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
14 1/4 in
Head Width
1 5/8 in

Details

Voltage
12 V DC
Includes
49-66-6102 Socket, 49-66-6104 Socket, 49-66-6105 Socket, 49-66-6106 Socket, 49-66-6107 Socket, 49-66-6108 Socket, 49-66-6109 Socket, 49-66-6110 Socket, 49-66-6117 Socket, 49-66-6119 Socket, 49-66-6120 Socket, 49-66-6121 Socket, 49-66-6122 Socket, 49-66-6123 Socket, 49-66-6124 Socket, 49-66-6125 Socket, 49-66-6132 Socket, 49-66-6133 Socket, 49-66-6134 Socket, 49-66-6135 Socket, 49-66-6136 Socket, 49-66-6137 Socket, 49-66-6138 Socket, 49-66-6139 Socket, 49-66-6140 Socket, 49-66-6141 Socket, 49-66-6142 Socket, 49-66-6143 Socket
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
55 ft-lb
Tool Weight
2.6 lb
Handle Type
In-Line
Retainer Type
Ball Detent
Wireless Tool Tracking
No
Features
Great Durability, Long Reach In Tight Spaces
Standards
UL Listed
Torque - Maximum
55 ft-lb
7 Combo Product Type
43pc Socket Set
7 Combo Manufacturing Model Number
49-66-7009
Motor Type
Brushless
Side to Center
1 in
Drive Shape
Square
Includes Case
Case Not Included
Tool Series
M12 FUEL(TM)
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Number of Chargers Included
0
No Load Speed
200 RPM
Battery Platform
M12(TM)

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 55 ft-lb, Drive Size 3/8 in, Side to Center 1 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 14 1/4 in, Wireless Tool Tracking No, Tool Weight 2.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.