Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet Kit, 0.375 in, 250 RPM

  • Mfr # 2457-20, 49-66-7016

  • Zoro # G215890929


product price: $389.01
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Includes
Socket Set
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2457-20, 49-66-7016
Zoro #
G215890929
UPC #
045242257560
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
10 3/4 in
Head Width
1 1/8 in
Head Length
1 1/4 in

Details

Voltage
12 V DC
Includes
Socket Set
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
35 ft-lb
Retainer Type
Ball Detent
Wireless Tool Tracking
No
Tool Weight
1.9 lb
Handle Type
Pistol Grip
Features
On Board Fuel Gauge, LED Light
Standards
CSA Certified, ETL Listed, UL Listed
Side to Center
7/8 in
7 Combo Product Type
29pc Socket Set
Battery Platform
M12(TM)
No Load Speed
250 RPM
Tool Series
M12(TM)
Motor Type
Brushed
Battery Series
M12(TM) REDLITHIUM(TM)
Torque - Maximum
35 ft-lb
Drive Shape
Square
Number of Chargers Included
0
7 Combo Manufacturing Model Number
49-66-7016
Battery Chemistry
Li-Ion
Includes Case
Case Not Included

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 35 ft-lb, Drive Size 3/8 in, Side to Center 7/8 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 10 3/4 in, Wireless Tool Tracking No, Tool Weight 1.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.