Ratchet Set
- Mfr # 48-22-0153
- Zoro # G624878105
product price:Â
$
329.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Thickness
1 1/4 in
Flex Range of Motion
180 Degrees
Includes Drive Tools
Drive Tools Not Included
Includes Wrenches
Wrenches Not Included
Includes Ratchets
Ratchets Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-0153
- Zoro #
- G624878105
- UPC #
- 045242383306
- Country of Origin
- China
Dimensions
- Head Thickness
- 1 1/4 in
- Head Depth
- 14/25 in
- Head Width
- 14/25 in
- Overall Length
- 12 13/16 in
- Length
- 12 13/16 in
Description
Ratchet Set, Standard Socket Count/Style Not Applicable, Standard Socket Style/Size Not Applicable, Deep Socket Count/Style Not Applicable, Deep Socket Style/Size Not Applicable, Flex Socket Count/Style Not Applicable, Flex Socket Style/Size Not Applicable, Bolt Clearance Not Applicable, Drive Type Hand, Chrome Vanadium Steel, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.