Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer Cone, 2-1/4" H, 2-1/4" W, 4-1/4" L

  • Mfr # 49-16-5105

  • Zoro # G710040140


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/4 in
Material
Metal
Overall Width
2 1/4 in
Overall Height
2 1/4 in
Features
Removes Inner Pipe Burs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-5105
Zoro #
G710040140
UPC #
045242833634
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Overall Width
2 1/4 in
Overall Height
2 1/4 in

Details

Item
Reamer Cone
Material
Metal
Features
Removes Inner Pipe Burs
For Use With
MX FUEL Pipe Threading Machine
Compatible Threader Series
MX FUEL(TM) Pipe Threading Machine

Description

Reamer Cone, Compatible Grainger Part Number 804UT2, Compatible Mfr. Model No. MXF512-2XC, Compatible Threader Series MX FUEL(TM) Pipe Threading Machine, Product Type Reamer Cone, Features Removes Inner Pipe Burs, For Use With MX FUEL Pipe Threading Machine, Material Metal, Overall Height 2 1/4 in, Overall Length 4 1/4 in, Overall Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.