Zoro Homepage

Rebar Cutter, 18V DC, 5 3/8 in Blade dia.

  • Mfr # 3675-20

  • Zoro # G516313820


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Product Type
Rebar Cutter
Cutter Type
Saw
Cutting Head Rotation
No
Tool Function
Sawing
Blade Diameter
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3675-20
Zoro #
G516313820
UPC #
045242853953
Country of Origin
Viet Nam

Dimensions

Blade Diameter
5 3/8 in
Maximum Rebar Size Cutting Capacity
#10
Maximum Cutting Depth
1 1/4 in

Details

Product Type
Rebar Cutter
Cutter Type
Saw
Cutting Head Rotation
No
Tool Function
Sawing
Power Source
Cordless
Maximum Rebar Grade Cutting Capacity
10
Features
RAPIDSTOP(TM) Brake Stops most Wheels in Less than 2 Seconds
Blade Type
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Voltage
18V DC
Cordless Tool Kit Contents
(1) Bare Tool
Item
Rebar Cutter
Brushless Motor
Yes
Battery Capacity
6.0 Ah
Application
Cutting Rebar Rods

Description

Rebar Cutter, Voltage 18V DC, Tool Function Sawing, Maximum Cutting Depth 1 1/4 in, Maximum Rebar Grade Cutting Capacity 10, Cutting Head Rotation No, Cutting Head Rotation Angle Not Applicable, Brushless Motor Yes, Cordless Tool Kit Contents Bare Tool, Battery Capacity 6.0 Ah, Product Type Rebar Cutter, Blade Diameter 5 3/8 in, Maximum Speed Not Applicable, Application Cutting Rebar Rods, Battery Series M18(TM) REDLITHIUM(TM), Blade Type Yes, Cutter Type Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.