Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable 250L Penlight w/ Laser

  • Mfr # 2010R

  • Zoro # G303076167


product price: $49.97
/ea

Key Features

Length
6.25
Body Color
Black
Lumens
250/50
Flashlight Battery Type
Lithium-Ion
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010R
Zoro #
G303076167
UPC #
045242603480
Country of Origin
China

Dimensions

Length
6.25
Battery Size
Proprietary
Flashlight Battery Size
Proprietary
Body Dia.
0.671875 in
Width
0.67
Overall Width
5/8 in
Overall Length
6 1/4 in
Overall Height
6 1/4 in
Manufacturer Warranty Length
2 yr
Body Diameter
5/8 in

Details

Item
USB Rechargeable 250L Penlight with Laser
Body Color
Black
Lumens
250/50
Flashlight Battery Type
Lithium-Ion
Number of Batteries
1
Power Source
Electric - Cordless
Rechargeable
Yes
Includes
(1) Milwaukee® Rechargeable 250L Penlight w/ Laser (2010), (1) 2 foot Heavy Duty Cable
Flashlight Beam Type
Spot
Water Penetration Rating
IP54
Battery Burn Time
2/9 hr
Weight with Batteries
2.1 oz
Beam Distance
70 m
Material
Aluminum
Light Output Modes
High, Low
Standards
UL Listed
Body Material
Rubber
Light Output
Lumens
Safety Rating
Not Safety Rated
Flashlight Body Material
Metal
Battery Chemistry
Lithium-Ion (Li-ion)
IP Rating
IP54
Bulb Technology
LED
Candle Power
2750/800 CP
Lens Material
Polycarbonate
Maximum Lumens Output
250
Green Environmental Attribute
Product is Rechargeable
Lighting Technology
LED
Color
Black/Red
Replacement Lamps
No
Switch Type
Push Button
Drop Rating
2 m
Special Light Output Mode
Laser
Lamp Life
50,000 hr
Run Time on High Setting
2.5 hr
Batteries Included
1
For Use With
Industrial
Application
Industrial
Features
250L of TRUEVIEW High Definition Output, Integrated Laser Pointer, Protective Rubber Bite Zone
Includes Charger
No
Switch Location
Tail
Charger Style Included
Micro USB Cord
Maximum Beam Distance
2 m
Maximum Brightness
250 lm
Maximum Run Time
9 hr
Intrinsically Safe
No
Hazardous Location Specification
Not Rated
Mount Type
Clip
Beam Intensity Levels
800 cd, 2,750 cd
Brightness Levels
50 lm, 250 lm
Special Operating Modes
Laser
Includes Batteries
Yes
Special Features
Battery Indicator Light
Run Time Levels
2 hr, 9 hr
Beam Pattern
Flood
Resistance Properties
Dust Resistant, Water Resistant
Number of Light Output Modes
2
Beam Color
Red, White
Run Time at Maximum Brightness
2 hr
Includes Secondary Light
No
Beam Focus
Fixed
Beam Distance Levels
70 m
Belt Clip
Yes

Description

The MILWAUKEE Rechargeable 250L Penlight w/ Laser offers faster, more accurate inspections. This rechargeable penlight delivers 250 lumens of TRUEVIEW HIGH DEFINITION OUTPUT, and an integrated laser pointer ensures faster inspections and accurate communication on the jobsite. A built-in protective rubber bite zone allows for quickly directing light while performing two-handed tasks. With two output modes, get the optimal light or run-time up-to 8 hours for any task. Stay ready from job-to-job with USB charging and an on-board battery indicator. The removable metal clip offers a secure attachment to shirts or pant pockets for reliable storage. This penlight with laser pointer is built to survive the toughest jobsite conditions with an IP67 water and dustproof rating and withstands impacts up to 2 meters. The Milwaukee Rechargeable 250L Penlight w/ Laser's built-in battery gives high performance and rechargeable capabilities where compact size is critical. The Milwaukee Rechargeable 250L Penlight w/ Laser is covered by a 2-year warranty.


  • 250L of TRUEVIEWTM High Definition Output
  • Integrated Laser Pointer For Faster Jobsite Communication
  • Protective Rubber Bite Zone For Performing Two-handed Tasks
  • 2M Drop Rated and IP54 Rated: Water and Dustproof
  • On/Off and Momentary-On Button
  • Removable Metal Clip for Secure Attachment
  • 2 Light Output Modes: High mode: 250-Lumens- 2 hours; Low mode: 50-Lumens- 8-hours
  • Manage Runtime with an On-Board Battery Indicator (Green, Yellow, Red)
  • Milwaukee® Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging Via Micro-USB.
  • The Milwaukee® Rechargeable 250L Penlight w/ Laser is Covered by a 2-year Warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.