Zoro Homepage

Rechargeable Task Light, LED, 500 lm

  • Mfr # 2013R

  • Zoro # G115584591


original price: $69.97
14% off
new price: $59.97
/ea

Key Features

Power Source
Battery
IP Rating
IP54
Overall Depth
5.53 in
Rechargeable
Yes
Overall Height
0.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013R
Zoro #
G115584591
UPC #
045242826896
Country of Origin
China

Dimensions

Overall Depth
5.53 in
Overall Height
0.74 in
Overall Width
3.13 in
Manufacturer Warranty Length
2 yr
Maximum Height Adjustment
252 mm

Details

Item
Rechargeable Task Light
Power Source
Battery
IP Rating
IP54
Rechargeable
Yes
Lighting Technology
LED
Number of Lamp Heads
1
Job Light Type
Magnetic Light
Frame Color
Red
Battery Chemistry
Lithium Ion
Includes Bulb
Built-In
Includes Mounting Hardware
Yes
Brightness Levels
100 lm, 250 lm, 500 lm
Resistance Properties
Water Resistant
Maximum Brightness
500 lm
Color Rendering Index
80
Maximum Run Time
12 hr
Plug Type
USB-C
Mount Type
Magnet
Frame Material
Aluminum
Beam Angle
114 Degrees
Number of Brightness Levels
3
Run Time Levels
4 hr, 8 hr, 12 hr
Brightness Control
Stepped Levels
Hazardous Location Specification
Not Rated

Description

Rechargeable Task Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 12 hr, Maximum Brightness 500 lm, Number of Brightness Levels 3, Power Cord Length Not Applicable, Operating Voltage Not Applicable, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Magnet, Frame Color Red, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 252 mm, Beam Angle 114 Degrees , Color Rendering Index 80, Includes Bulb Built-In

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.