Zoro Homepage

Reciprocating Saw and Circular Saw

  • Mfr # 2821-20, 2834-20

  • Zoro # G815891340


product price: $546.29
/ea
Free Shipping & Returns

Key Features

Number of Tools
2
Voltage
18 V DC
All Product Types Included
Circular Saw, Reciprocating Saw
Number of Batteries Included
0
Reciprocating Saw - Manufacturing Model Number
2821-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2821-20, 2834-20
Zoro #
G815891340
UPC #
045242559176
Country of Origin
China

Dimensions

Circular Saw - Blade Diameter
7 1/4 in

Details

Number of Tools
2
Voltage
18 V DC
Item
Reciprocating Saw and Circular Saw
All Product Types Included
Circular Saw, Reciprocating Saw
Number of Batteries Included
0
Reciprocating Saw - Manufacturing Model Number
2821-20
Power Source
Cordless
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Other Tools and Accessories Included
Circular Saw, Reciprocating Saw
Wireless Tool Tracking
No
Reciprocating Saw - Tool Style
Full-Size
Battery Platform
M18(TM)
Battery Chemistry
Li-Ion
Circular Saw - Manufacturing Model Number
2834-20
Number of Chargers Included
0
Includes Case
Case Not Included
Includes Battery
Battery Included

Description

Reciprocating Saw and Circular Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity Not Applicable, Number of Batteries Included 0, Battery Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.