Reciprocating Saw Blade, Carbide, 9" L
- Mfr # 48-00-5362
- Zoro # G511222783
product price:Â
$
59.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Thickness (in)
0.05 in
Saw Blade Type
Reciprocating Saw
Blade Length (in)
9 in
Teeth Per Inch
8
Material Application
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-00-5362
- Zoro #
- G511222783
- UPC #
- 045242569731
- Country of Origin
- United States
Dimensions
- Blade Thickness (in)
- 0.05 in
- Blade Length (in)
- 9 in
- Width
- 1 in
Details
- Saw Blade Type
- Reciprocating Saw
- Teeth Per Inch
- 8
- Material Application
- Cast Iron
- Blade Cutting Material
- Carbide Tipped
- Tooth Count
- 63
Description
Cast Iron Nitrus,9inch 7 TPI Torch,3PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.