Shop MILWAUKEE TOOL
See all product information
Create Account
Reciprocating Saw Blade, The Wrecker, 6 in, 8 TPI
- Mfr # 48-01-2701
- Zoro # G702685397
product price:Â
$
4.89
/ea
Sold in multiples of 7 for
$34.23
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-01-2701
- Zoro #
- G702685397
- UPC #
- 45242083732
- Country of Origin
- China
Dimensions
- Length
- 6 in
Description
The MILWAUKEE TOOL - 48-01-2701 is a reciprocating saw blade with a 6 in. length. This size provides the basic dimensional information needed to identify the blade within this product category.
Key Features:
- Blade length: 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.