Shop MILWAUKEE TOOL
See all product information
Create Account
Reciprocating Saw Blade, Torch SAWZALL, 18 TPI, 12 in, Bi-Metal
- Mfr # 48-01-2789
- Zoro # G413757017
product price:Â
$
10.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Teeth per Inch
18
Length
12 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-01-2789
- Zoro #
- G413757017
- UPC #
- 45242083817
- Country of Origin
- United States
Dimensions
- Length
- 12 in
Details
- Teeth per Inch
- 18
- Material
- Bi-Metal
Description
The MILWAUKEE TOOL - 48-01-2789 is a reciprocating saw blade made from bi-metal. It has a 12 in. length and 18 teeth per inch.
Key Features:
- Blade length: 12 in.
- Material: Bi-metal.
- Teeth per inch: 18 TPI.