Zoro Homepage

Reciprocating Saw, Cordless, Full-Size

  • Mfr # 2722-21HD, 48-11-1865

  • Zoro # G3997424


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/4 in
Max. Strokes per Minute
3,000
Features
Adjustable Shoe, Quick-Lock Blade Clamp
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2722-21HD, 48-11-1865
Zoro #
G3997424
UPC #
045242006489
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Tool Length
21 1/2 in
Overall Length
21 1/2 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Adjustable Shoe, Quick-Lock Blade Clamp
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Orbital
Tool Weight
12.2 lb
Charger Included
Yes
Min. Strokes per Minute
0
Tool Style
Full-Size
Blade Shank Type
Universal
Shoe Material
Steel
Charger Model
45LD79
Standards
UL Listed
Blade Type
6 in Thin-Kerf
Vibration Reduction
Yes
Wireless Tool Tracking
No
Battery Model No.
481Z42, 481Z44
Battery Series
M18(TM) REDLITHIUM(TM)
Pivoting Head
Yes
Battery Capacity
(1) 12.0 Ah, (1) 6.0 Ah
Number of Batteries Included
2
Application
General Purpose
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Handle Type
D-Handle
Includes
Blade, Contractor Bag
Green Environmental Attribute
Product is Rechargeable
Case Included
Yes
Variable Speed
Yes
Brushless Motor
Yes
Series
M18 FUEL
Includes Pivoting Head
Pivoting Head Included
Motor Type
Brushless
Includes Vibration Reduction
Vibration Reduction Included
Stroke Rate - Maximum
3,000
Includes Adjustable Shoe
Shoe Adjustable
Includes Battery
Battery Included
Stroke Rate - Minimum
0
Includes Case
Case Included
Charger Manufacturing Model Number
45LD79
Speed Control
Variable

Description

Reciprocating Saw, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/4 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 21 1/2 in, Tool Weight 12.2 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.