ReciprocatingSawKit, 0.75inL, 18VDC

  • Mfr # 2625-20, 48-11-1850

  • Zoro # G115891361


product price: $327.01
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Stroke Length
3/4 in
Battery Capacity
5.0Ah
Includes
(1) Battery
Features
Compact, Compatible with M18(TM) XC Red Lithium Batteries and M18(TM) Compact Red Lithium(TM) Batteries, LED Light, QUIK-LOK(TM) Blade Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2625-20, 48-11-1850
Zoro #
G115891361
UPC #
045242200436
Country of Origin
Multiple

Dimensions

Stroke Length
3/4 in
Overall Length
13 in

Details

Item
Reciprocating Saw Kit
Power Source
Cordless
Battery Capacity
5.0Ah
Includes
(1) Battery
Features
Compact, Compatible with M18(TM) XC Red Lithium Batteries and M18(TM) Compact Red Lithium(TM) Batteries, LED Light, QUIK-LOK(TM) Blade Clamp
Application
General Purpose
Tool Weight
4.1 lb
Voltage
18 V DC
Blade Clamp Type
Keyless
Stroke Type
Straight
Handle Type
Pistol Grip
Tool Style
Compact
Standards
UL Listed
Includes Case
Case Not Included
Tool Series
M18(TM)
Speed Control
Variable
Shoe Material
Metal
Wireless Tool Tracking
No
Battery Manufacturing Model Number
48-11-1850
Includes Pivoting Head
Pivoting Head Not Included
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Blade Shank Type
Universal
Product Type
Reciprocating Saw
Stroke Rate - Minimum
0
Battery Type
Pouch
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Includes Adjustable Shoe
Shoe Not Adjustable
Stroke Rate - Maximum
3,000
Includes Battery
Battery Included
Includes Vibration Reduction
Vibration Reduction Included
Motor Type
Brushed

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Shoe Material Metal, Blade Clamp Type Keyless, Stroke Length 3/4 in, Stroke Type Straight, Tool Weight 4.1 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 5.0Ah, Blade Shank Type Universal, Includes (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.