ReciprocatingSawKit, 0.875inL, 18VDC

  • Mfr # 2719-20, 49-22-5640

  • Zoro # G015891287


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
7/8 in
Standards
UL Listed
Stroke Type
Straight
Application
General Purpose
Tool Style
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2719-20, 49-22-5640
Zoro #
G015891287
UPC #
045242502776
Country of Origin
Multiple

Dimensions

Stroke Length
7/8 in
Overall Length
6 1/2 in

Details

Standards
UL Listed
Item
Reciprocating Saw Kit
Stroke Type
Straight
Application
General Purpose
Tool Style
Compact
Handle Type
Pistol Grip
Power Source
Cordless
Tool Weight
4.2 lb
Features
Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger
Includes
Saw Blades
Voltage
18 V DC
Speed Control
Variable
Battery Type
Pouch
Stroke Rate - Minimum
0
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
7 Combo Product Type
22pc Packout Blade Set
Number of Batteries Included
0
Stroke Rate - Maximum
3,000
Includes Pivoting Head
Pivoting Head Included
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Adjustable
Number of Chargers Included
0
Shoe Material
Metal
Includes Case
Case Not Included
Includes Battery
Tool Only
Product Type
Reciprocating Saw
Tool Series
M18 FUEL(TM)
Includes Vibration Reduction
Vibration Reduction Included
Wireless Tool Tracking
No
7 Combo Manufacturing Model Number
49-22-5640
Battery Series
M18(TM) REDLITHIUM(TM)

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Shoe Material Metal, Stroke Length 7/8 in, Stroke Type Straight, Tool Weight 4.2 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 0, Battery Capacity Not Applicable, Includes Saw Blades, Features Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger, Standards UL Listed, Handle Type Pistol Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.