ReciprocatingSawKit, 1.125inL, 18VDC

  • Mfr # 2621-20, 48-11-1850

  • Zoro # G315891376


product price: $352.19
/ea
Free Shipping & Returns

Key Features

Tool Style
Full-Size
Blade Clamp Type
Lever Lock
Stroke Type
Straight
Stroke Length
1 1/8 in
Features
Counter Balance Mechanism Minimizes Vibration, Frameless Motor Provides The Most Power and Durability In A Smaller Size, Increased Efficiency Provides More Run-Time, Lever Action QUIK-LOK Blade Clamp, REDLINK(TM) Intelligence with Overload Protection, Temperature Management System and Individual Cell Voltage Monitoring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2621-20, 48-11-1850
Zoro #
G315891376
UPC #
045242333899
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Overall Length
18 in

Details

Tool Style
Full-Size
Blade Clamp Type
Lever Lock
Stroke Type
Straight
Features
Counter Balance Mechanism Minimizes Vibration, Frameless Motor Provides The Most Power and Durability In A Smaller Size, Increased Efficiency Provides More Run-Time, Lever Action QUIK-LOK Blade Clamp, REDLINK(TM) Intelligence with Overload Protection, Temperature Management System and Individual Cell Voltage Monitoring
Voltage
18 V DC
Battery Capacity
5.0Ah
Includes
(1) Battery
Item
Reciprocating Saw Kit
Application
General Purpose
Power Source
Cordless
Standards
UL Listed
Handle Type
D-Handle
Tool Weight
7.4 lb
Product Type
Reciprocating Saw
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Included
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM)
Shoe Material
Steel
Number of Chargers Included
0
Includes Case
Case Not Included
Stroke Rate - Minimum
0
Stroke Rate - Maximum
3,000
Blade Shank Type
Universal
Motor Type
Brushed
Number of Batteries Included
1
Includes Vibration Reduction
Vibration Reduction Included
Tool Series
M18(TM)
Battery Platform
M18(TM)
Battery Manufacturing Model Number
48-11-1850
Battery Type
Pouch
Battery Chemistry
Li-Ion
Includes Adjustable Shoe
Shoe Not Adjustable
Includes Battery
Battery Included

Description

Reciprocating Saw Kit, Cordless, Tool Style Full-Size, Shoe Material Steel, Blade Clamp Type Lever Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Tool Weight 7.4 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 5.0Ah, Blade Shank Type Universal, Includes (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.