ReciprocatingSawKit, 1.25inL, 18VDC
Mfr # 2722-20, 49-22-5640
Zoro # G415891191
product price:Â $395.24
/ea
Free Shipping & Returns
Key Features
Features
QUIK-LOK(TM) Blade Clamp, Variable Speed Trigger
Tool Weight
8.8 lb
Standards
UL Listed
Voltage
18 V DC
Tool Style
Full-Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2722-20, 49-22-5640
Zoro #
G415891191
UPC #
045242006465
Country of Origin
Multiple
Dimensions
Stroke Length
1 1/4 in
Overall Length
18 7/8 in
Description
Reciprocating Saw Kit, Cordless, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/4 in, Stroke Type Orbital, Tool Weight 8.8 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 0, Battery Capacity Not Applicable, Includes Saw Blades, Features QUIK-LOK(TM) Blade Clamp, Variable Speed Trigger, Standards UL Listed, Handle Type D-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.