ReciprocatingSawKit, 1.25inL, 18VDC

  • Mfr # 2821-20, 49-22-5640

  • Zoro # G215891230


product price: $343.45
/ea
Free Shipping & Returns

Key Features

Includes
Saw Blades
Stroke Length
1 1/4 in
Stroke Type
Straight
Tool Style
Full-Size
Tool Weight
6.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2821-20, 49-22-5640
Zoro #
G215891230
UPC #
045242559176
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/4 in
Overall Length
17 1/8 in

Details

Includes
Saw Blades
Stroke Type
Straight
Tool Style
Full-Size
Tool Weight
6.8 lb
Handle Type
D-Handle
Power Source
Cordless
Features
Hang Hook, LED Light, QUIK-LOK(TM) Blade Clamp
Standards
UL Listed
Application
General Purpose
Item
Reciprocating Saw Kit
Voltage
18 V DC
Stroke Rate - Minimum
0
Number of Batteries Included
0
Includes Pivoting Head
Pivoting Head Not Included
7 Combo Manufacturing Model Number
49-22-5640
Speed Control
Variable
7 Combo Product Type
22pc Packout Blade Set
Stroke Rate - Maximum
3,000
Includes Battery
Tool Only
Shoe Material
Metal
Number of Chargers Included
0
Tool Series
M18 FUEL(TM)
Wireless Tool Tracking
No
Product Type
Reciprocating Saw
Motor Type
Brushless
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Adjustable Shoe
Shoe Adjustable
Blade Shank Type
Universal
Battery Platform
M18(TM)
Includes Vibration Reduction
Vibration Reduction Not Included

Description

Reciprocating Saw Kit, Cordless, Tool Style Full-Size, Shoe Material Metal, Stroke Length 1 1/4 in, Stroke Type Straight, Tool Weight 6.8 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 0, Battery Capacity Not Applicable, Blade Shank Type Universal, Includes Saw Blades, Features Hang Hook, LED Light, QUIK-LOK(TM) Blade Clamp, Standards UL Listed, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.