Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT Red Vented Safety Helmet - Type 2, Class C

  • Mfr # 48-73-1308

  • Zoro # G003678210


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1308
Zoro #
G003678210
UPC #
045242601981
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2
Size
Adjustable Fit

Details

Item
Vented Hard Hat
Head Protection Style
Climbing
Head Protection Material
Polycarbonate
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
4
Color
Red
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1
Hard Hat ANSI Type
TYPE II
Dielectric
No
Accessory Mounting Options
Side-Slots
Weight
1.15 lb
Head Protection Graphics
No Graphics
CSA Class
C
Includes
(1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Liner Chin Strap, (1) Ratcheting Suspension, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Reverse Donning
No
Accessory Slots
Yes
ANSI Classification
Type 2, Class C
ANSI Electrical Class
C
ANSI Impact Type
2
CSA Type
2
Application
General Purpose
Hard Hat ANSI Class
Type II Class C - Vented
Chin Strap
Yes
Chin Strap Material
Nylon
High Temperature Test Met
No
High-Visibility
No
Low Temperature Test Met
No
Compatible Suspension Manufacturer Part Number
48-73-1098
Compatible Suspension Brand Name
Milwaukee

Description

Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material Polycarbonate, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 1.15 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No, Compatible Suspension Brand Name Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.