Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REDLITHIUM USB Neck Light, 400 lm

  • Mfr # 2117-21

  • Zoro # G507963577


original price: $99.97
20% off
new price: $79.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black, Red
Rechargeable
Yes
Body Material
Plastic
Weight with Batteries
0.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2117-21
Zoro #
G507963577
UPC #
045242605996
Country of Origin
China

Dimensions

Overall Width
5 1/4 in
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime Warranty
Alternate Battery Size
Proprietary
Overall Height
1 1/2 in
Overall Length
8 7/8 in

Details

Item
Neck Light
Number of Batteries
1
Body Color
Black, Red
Rechargeable
Yes
Body Material
Plastic
Weight with Batteries
0.5 lb
Switch Type
Push Button
Charging Time
2 hr
Features
130 Degrees of Vertical Rotation for Complete Light Head Adjustability, 2 Modes to Manage Output and Run-Time, Ergonomic, Band for Increased Comfort
Light Output Modes
High
Special Features
Charging Indicator Light
Lighting Technology
LED
Drop Rating
6 ft
Head Rotation
130 Degrees
Beam Focus
Fixed
Includes Charger
Yes
Beam Pattern
Spot
IP Rating
IP54
Power Source
Cordless
Mount Type
Neck Band
Switch Location
Head
Series
REDLITHIUM(TM) USB
Charger Style Included
USB Type-C Charger
Resistance Properties
Chemical Resistant, Dust Resistant, Sweat Resistant, Water Resistant
Battery Chemistry
Lithium
Includes Batteries
Yes
Run Time Levels
8 hr
Includes Secondary Light
No
Head Adjustability
Vertical Rotation
Maximum Run Time
8 hr
Maximum Brightness
400 lm
Number of Light Output Modes
2
Brightness Levels
400 lm
Beam Color
White
Intrinsically Safe
No
Run Time at Maximum Brightness
2.5 hr

Description

REDLITHIUM USB 400L Neck Light is 45% BRIGHTER FOR LONGER and the MOST DURABLE. This rechargeable neck light provides 400 lumens of TRUEVIEW High-Definition Output and over 8 hours of run-time to keep you working all day. 2 mode options allow you to manage output and run-time, plus a battery gauge in the power button will always inform you how much power you have left before a recharge is needed. The REDLITHIUM USB 400L Neck Light has 130° of vertical light head rotation for easy positioning and an ergonomic, sweat-resistant band for your comfort. Powered by REDLITHIUM USB this light provides HIGH OUTPUT lighting that stays brighter for longer. The MILWAUKEE REDLITHIUM USB Battery can be recharged in the headlamp via USB-C or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime.The neck light has IP54 ingress protection against dust and water, chemical resistance to harsh chemicals found on site or in the shop, and a drop rating of 6ft, backed by Limited Lifetime Warranty.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.