Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REDLITHIUM USB BEACON Hard Hat Safety Light, 600 Lumens, Rechargeable, 30 Hour Max Run Time

  • Mfr # 2116-21

  • Zoro # G0604038


product price: $99.97
/ea
Free Shipping & Returns

Key Features

Body Color
Black, Red
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Lithium-Ion
Includes
(2) Hard Hat Clips
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116-21
Zoro #
G0604038
UPC #
045242541447
Country of Origin
China

Dimensions

Body Dia.
1.53 in
Flashlight Battery Size
Proprietary
Manufacturers Warranty Length
2 yr
Battery Size
Proprietary
Overall Width
1 1/2 in
Overall Length
3 3/4 in
Overall Height
1 1/2 in
Body Diameter
1 1/2 in
Manufacturer Warranty Length
2 yr (USB Battery), Limited Lifetime (Light)

Details

Item
Rechargeable Headlamp
Body Color
Black, Red
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Lithium-Ion
Includes
(2) Hard Hat Clips
Rechargeable
Yes
Lumens
600
Battery Burn Time
2/30 hr
Body Material
Plastic
Standards
IP54
Lighting Technology
LED
Peak Beam Intensity
3,906 cd
Number of Batteries
1
Lamp Life
50,000 hr
Batteries Included
Yes
Maximum Lumens Output
600
Switch Type
Push Button
Green Environmental Attribute
Product is Rechargeable
Lens Material
Polycarbonate
Flashlight Beam Type
Dual, Flood, Spot
Beam Distance
125 m
Water Penetration Rating
IP54
Drop Rating
2 m
Weight with Batteries
7.2 oz
Safety Rated
Not Safety Rated
Replacement Lamp
No
Special Light Output Mode
Red Light
Flashlight Body Material
Plastic
Run Time on High Setting
2 hr
Head Strap Style
Around the Head
Intrinsically Safe
No
Maximum Beam Distance
125 m
Special Features
Rear Facing Indicator Light
Features
3X Faster Charge Time, Internally Charges REDLITHIUM USB Batteries through Micro-USB Port
IP Rating
IP54
Battery Location
Back
Head Adjustability
Adjusted
Beam Pattern
Flood, Spot
Beam Intensity Levels
3,906 cd
Maximum Run Time
30 hr
Mount Type
Hat Clip
Battery Chemistry
Lithium
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant
Series
REDLITHIUM(TM) USB BEACON(TM)
Switch Location
Body
Includes Secondary Light
Yes
Beam Color
Red
Application
General Purpose
Beam Distance Levels
125 m
Run Time at Maximum Brightness
2 hr
Charger Style Included
USB Cord
Includes Charger
Yes
Brightness Levels
25 lm, 200 lm, 400 lm, 600 lm
Run Time Levels
2 hr, 4 hr, 8 hr, 20 hr, 30 hr
Beam Focus
Adjustable
Maximum Brightness
600 lm
Includes Batteries
Yes
Number of Light Output Modes
3

Description

REDLITHIUM USB BEACON Hard Hat Light powered by REDLITHIUM USB offers HIGH OUTPUT lighting that stays brighter for longer.This headlamp offers visibility from every direction and combines exceptional hands-free task lighting with an innovative, BEACON personal safety light. The BEACON personal safety light has steady and blinking options that make you visible up to 1⁄4 mile from all directions when used with the front headlamp. The MILWAUKEE hard hat light works as a headlamp, delivering up to 600-lumens of TRUEVIEW High Definition Output with spot and flood beam options. This clip-on hard hat light has an elastic strap, silicon grip includes two universal hard hat clips, and is compatible with all hardhats. The USB Rechargeable BEACON Hard Hat Light is powered by the REDLITHIUM USB 3.0AH Battery can be recharged in the headlamp via USB-C or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The rechargeable headlamp gives you all-day runtime with five light output modes: Hybrid Spot/Flood, Flood High, Flood Medium, Flood Low, Spot High. This Milwaukee headlamp is water and dust resistant and can withstand up to 2M drops and the toughest conditions on and off the jobsite. The durable clip-on headlamp for hard hats is ideal for roadside, tunnel, or underground work, spotters, signalers, and professionals working around moving equipment. The REDLITHIUM USB BEACON Hard Hat Light is covered by a limited lifetime warranty.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.