Zoro Homepage

REDLITHIUM USB Compact Flashlight (800 Lumens)

  • Mfr # 2160-21

  • Zoro # G000690475


original price: $69.97
27% off
new price: $50.89
/ea

Key Features

Voltage
4 V
Lumens
100 lm, 800 lm
Power Source
Battery
Includes
(1) Battery, (1) USB Cord
Features
Intelligent, Mode Selection and Mode Memory, Multi-Functional Button Provides Battery Charge Status
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160-21
Zoro #
G000690475
UPC #
045242570591
Country of Origin
China

Dimensions

Overall Width
1 1/8 in
Overall Height
1 1/4 in
Battery Size
Proprietary
Overall Length
5 5/8 in
Manufacturer Warranty Length
2 yr Battery Warranty, Limited Lifetime Warranty

Details

Item
Cordless Flashlight
Voltage
4 V
Lumens
100 lm, 800 lm
Power Source
Battery
Includes
(1) Battery, (1) USB Cord
Features
Intelligent, Mode Selection and Mode Memory, Multi-Functional Button Provides Battery Charge Status
Lamp Life
14 hr
Switch Type
Push Button
Drop Rating
4 m
Weight with Batteries
5.9 oz
Body Color
Black
Rechargeable
Yes
Number of Batteries
1
Focus
Spot/Flood Combination Beam
Series
RedLithium
Light Output Modes
High, Low
Lighting Technology
LED
Beam Distance
150 m
Included Charger
No
Light Output Mode
High / Low
Water Penetration Rating
IP67
Standards
UL Listed
Body Material
Aluminum
Special Features
Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory
Lamp Type
LED
IP Rating
IP67
Beam Distance Levels
150 m
Beam Focus
Adjustable
Battery Chemistry
Lithium
Charger Style Included
Micro USB Cord
Switch Location
Body
Run Time at Maximum Brightness
2.5 hr
Maximum Run Time
11 hr
Maximum Beam Distance
150 m
Number of Light Output Modes
2
Beam Pattern
Flood, Spot
Resistance Properties
Chemical Resistant, Dust Resistant, Water Resistant
Brightness Levels
100 lm, 800 lm
Includes Batteries
Yes
Maximum Brightness
800 lm
Includes Charger
No
Run Time Levels
2.5 hr, 11 hr
Green Environmental Attribute
Product is Rechargeable
Use With Battery Mfr. No.
48-11-2131
Corded/Cordless
Cordless

Description

Cordless Flashlight, Battery Chemistry Lithium, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 150 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 5.9 oz, Charger Style Included Micro USB Cord, Includes Charger No, Beam Focus Adjustable, Drop Rating 4 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.