Zoro Homepage

REDLITHIUM USB Hard Hat Headlamp

  • Mfr # 2163-21

  • Zoro # G007714303


product price: $69.97
/ea

Key Features

Body Color
Black, Red
Light Output Modes
High, Hybrid, Low
Includes
(1) 2 ft Heavy-Duty USB-C Cord, (1) REDLITHIUM(TM) USB 3.0 Ah Battery (48-11-2131), (1) REDLITHIUM(TM) USB Hard Hat Headlamp (2163-21), (4) Hard Hat Clips
Rechargeable
Yes
Lumens
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2163-21
Zoro #
G007714303
UPC #
045242741397
Country of Origin
China

Dimensions

Battery Size
Proprietary
Overall Length
2 1/8 in
Overall Height
1 3/8 in
Manufacturer Warranty Length
2 yr (REDLITHIUM(TM) USB Battery), Limited Lifetime (Light)
Overall Width
4 in
Alternate Battery Size
Proprietary

Details

Item
Hard Hat Headlamp
Body Color
Black, Red
Light Output Modes
High, Hybrid, Low
Includes
(1) 2 ft Heavy-Duty USB-C Cord, (1) REDLITHIUM(TM) USB 3.0 Ah Battery (48-11-2131), (1) REDLITHIUM(TM) USB Hard Hat Headlamp (2163-21), (4) Hard Hat Clips
Rechargeable
Yes
Lumens
600
Number of Batteries
1
Lighting Technology
LED
Batteries Included
Yes
Body Material
Plastic
Drop Rating
6 ft
Switch Type
Push Button
Weight with Batteries
0.4 lb
Number of Light Output Modes
5
Maximum Beam Distance
120 m
Strap Color
Black, Red
Includes Secondary Light
No
IP Rating
IP54
Special Features
Charging Indicator Light
Maximum Run Time
20 hr
Head Tilt Angle
180 Degrees
Includes Charger
Yes
Battery Chemistry
Lithium Ion
Head Strap Style
Around the Head
Run Time at Maximum Brightness
5 hr
Intrinsically Safe
No
Beam Pattern
Flood, Spot
Head Adjustability
Pivots Vertically
Resistance Properties
Dust Resistant, Impact Resistant, Weather Resistant
Charger Style Included
USB Type-C Charger
Includes Batteries
Yes
Features
5 Output Modes, Button Provides Battery Charge Status, Detachable For Tasks and Easy Charging, Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM(TM) USB Battery in 2 Hours, Limited Lifetime Warranty on Light, Two Year Warranty on REDLITHIUM(TM) USB Battery
Maximum Brightness
600 lm
Series
REDLITHIUM
Charging Time
2 hr
Switch Location
Head
Application
Facility Maintenance
Mount Type
Hat Clip
Beam Focus
Adjustable
Battery Location
Side
Adjustable Strap
Yes

Description

The MILWAUKEE REDLITHIUM USB Hard Hat Headlamp is 20% LIGHTER WEIGHT, BRIGHTER, and offers MORE RUNTIME. This high output, compact headlamp is all powered by the REDLITHIUM USB Battery. This rechargeable headlamp is a lightweight and compact design that delivers 600 lumens of TRUEVIEW HIGH-DEFINITION OUTPUT with hybrid, spot, and flood modes. The headlamp easily detaches from the bracket for easy charging and to help get light into those hard-to-reach places. You can now optimize the position of the light with 180 degrees of mobility and 5 different output modes. This headlamp is IP54 rated as weather and dust resistant and survives impacts from up to 2 meters to withstand harsh job site conditions. The REDLITHIUM USB Hard Hat Headlamp is powered by the REDLITHIUM USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The REDLITHIUM USB Battery can be recharged in the flashlight via USB - C or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The REDLITHIUM USB Hard Hat Headlamp is covered by a limited lifetime warranty.


  • 5 Output Modes: Hybrid: 600-Lumens- 5 Hours; Flood High: 400-Lumens- 9 Hours; Flood Low: 100-Lumens- 20 Hours; Spot High: 400-Lumens- 9 Hours; Spot Low: 100-Lumens- 20-Hours
  • 6FT Drops & IP54 Rated: Dust & Water Resistant
  • Detachable For Tasks & Easy Charging
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUMTM USB Battery in 2-Hours
  • Button Provides Battery Charge Status
  • 4 Hard Hat Clips and Rubber Grip for Secure Hard Hat Attachment
  • 2FT Heavy Duty USB-C Charging Cord
  • Limited Lifetime Warranty on Light Two Year Warranty on REDLITHIUMTM USB Battery
  • REDLITHIUMTM USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.