Zoro Homepage

REDLITHIUM USB Stick Light W/ Magnet

  • Mfr # 2128-21

  • Zoro # G908104609


original price: $99.00
20% off
new price: $79.00
/ea
Free Shipping & Returns

Key Features

Voltage
4.0 V
Lumens
550
Power Source
Battery
Features
Impact Rated to Heights of 6ft, Integrated USB-C Charging Port
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2128-21
Zoro #
G908104609
UPC #
045242598816
Country of Origin
China

Dimensions

Height
2.0 in
Width
2.4 in
Overall Length
7.5 in
Battery Size
3.0Ah
Manufacturer Warranty Length
Limited Lifetime Warranty (Excludes Batteries)

Details

Item
Stick Light
Voltage
4.0 V
Lumens
550
Power Source
Battery
Includes
REDLITHIUM(TM) USB-C Charging Cord
Features
Impact Rated to Heights of 6ft, Integrated USB-C Charging Port
IP Rating
IP54
Rechargeable
Yes
Housing Color
Red
Batteries Included
Yes
Housing Material
Polycarbonate
Lighting Technology
LED
Application
Inspection
Mount Type
Hook, Magnet
Includes Bulb
Built-In
Foldable
Foldable
Hazardous Location Specification
Not Rated
Brightness Levels
550 lm
Battery Chemistry
Redlithium
Color Rendering Index
80
Maximum Brightness
550 lm
Includes Batteries
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant, Dust Ignition Proof, Impact Resistant, Water Resistant
Number of Brightness Levels
1
Number of Batteries Required
1
Includes Ultraviolet Light
No
Maximum Run Time
2 hr
Battery Charger Included
Yes
Magnetic Mount
Yes

Description

The MILWAUKEE REDLITHIUM USB Stick Light w/ Magnet powered by REDLITHIUM USB offers HIGH OUTPUT lighting that stays brighter for longer. This lighting solution revolutionizes the way pros complete general tasks and inspection work. Our innovative light delivers UNMATCHED UTILITY FOR LIGHTING IN TIGHT SPACES. The compact size and slim light blade design, paired with a strong magnet and hook, allow for all-access lighting and limitless mounting positions. Featuring 220° of vertical light head rotation and 4 total modes; inspection, front, back, or both panel selections admits better light positioning and beam control. The REDLITHIUM USB Stick Light w/ Magnet has 550 lumens of TRUEVIEW High-Definition output and 2 hours of run-time on HIGH, with 2 brightness options to manage output and run-time. Use the integrated USB-C port for quick charges or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. This light is robust in design, IP54 rated, impact resistant to heights of 6 feet, and corrosion-resistant to most chemicals found in-shop or on-site. Guaranteed by our limited lifetime warranty.


  • 550 Lumens of TRUEVIEWTM High-Definition Output
  • 4 Total Output Modes: Front, Back, Dual Panel Plus Inspection Light
  • 2 Hours of Run-time on HIGH on (1) REDLITHIUMTM USB 3.0-Battery
  • Light Blade Rotates 220° Vertically
  • Inspection Light for MPI's and Assessment
  • Magnetic Base and Hook to Mount
  • Integrated USB-C Charging Port
  • IP54 Rated: Ingress Protection from Dust and Water
  • Impact Rated to Heights of 6ft
  • Chemical Resistant to Common Chemicals Found in Shop or on Site

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.