Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REDLITHIUM USB Stick Light with Magnet & Charging Dock (550 Lumens)

  • Mfr # 2128-22

  • Zoro # G808104556


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Features
Impact Rated to Heights of 6ft, Integrated USB-C Charging Port
IP Rating
IP54
Application
Inspection
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2128-22
Zoro #
G808104556
UPC #
045242598823
Country of Origin
China

Dimensions

Battery Size
3.0Ah
Overall Length
7.5 in
Manufacturer Warranty Length
Limited Lifetime Warranty (Excludes Batteries)

Details

Item
Stick Light
Power Source
Battery
Includes
REDLITHIUM(TM) USB Charging Dock, REDLITHIUM(TM) USB-C Charging Cord
Features
Impact Rated to Heights of 6ft, Integrated USB-C Charging Port
IP Rating
IP54
Application
Inspection
Lighting Technology
LED
Housing Material
Polycarbonate
Housing Color
Red
Rechargeable
Yes
Brightness Levels
550 lm
Mount Type
Hook, Magnet
Hazardous Location Specification
Not Rated
Includes Batteries
Yes
Number of Brightness Levels
1
Includes Ultraviolet Light
No
Maximum Brightness
550 lm
Battery Chemistry
Redlithium
Resistance Properties
Chemical Resistant, Corrosion Resistant, Dust Ignition Proof, Impact Resistant, Water Resistant
Includes Bulb
Built-In
Maximum Run Time
2 hr
Foldable
Foldable
Number of Batteries Required
1
Color Rendering Index
80

Description

REDLITHIUM USB Stick Light w/ Magnet and Charging Dock revolutionizes the way pros complete general tasks and inspection work. innovative light delivers UNMATCHED UTILITY FOR LIGHTING IN TIGHT SPACES. The compact size and slim light blade design, paired with a strong magnet and hook, allow for all-access lighting and limitless mounting positions. Featuring 220° of vertical light head rotation and 4 total modes; inspection, front, back, or both panel selections admits better light positioning and beam control. The REDLITHIUM USB Stick Light w/ Magnet has 550 lumens of TRUEVIEW High-Definition output and 2 hours of run-time on HIGH, with 2 brightness options to manage output and run-time. This light can be charged using the integrated USB-C port or the REDLITHIUM USB Stick Light Charging Dock. This sequential charging dock mounts magnetically or via keyholes and offers contact pins for convenient charging. Keep a spare REDLITHIUM USB battery in the second battery bay to swap out when needed for all-day run-time. This light is robust in design, IP54 rated, impact resistant to heights of 6 feet, and corrosion-resistant to most chemicals found in-shop or on-site. Guaranteed by limited lifetime warranty.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.