Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REDLITHIUM USB Twist Focus Flashlight (1,100 Lumens)

  • Mfr # 2161-21

  • Zoro # G300690458


original price: $79.97
33% off
new price: $53.19
/ea

Key Features

Voltage
4 V
Lumens
100 lm, 1100 lm, 600 lm
Power Source
Battery
Includes
(1) Battery, (1) USB Cord
Features
Intelligent, Mode Selection and Mode Memory, Multi-Functional Button Provides Battery Charge Status
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2161-21
Zoro #
G300690458
UPC #
045242570607
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Battery Size
Proprietary
Overall Width
1 1/8 in
Overall Length
6 1/8 in
Manufacturer Warranty Length
2 yr Battery Warranty, Limited Lifetime Warranty

Details

Item
Cordless Flashlight
Voltage
4 V
Lumens
100 lm, 1100 lm, 600 lm
Power Source
Battery
Includes
(1) Battery, (1) USB Cord
Features
Intelligent, Mode Selection and Mode Memory, Multi-Functional Button Provides Battery Charge Status
Included Charger
No
Series
RedLithium
Light Output Mode
High / Medium / Low
Beam Distance
175 m
Lamp Type
LED
Number of Batteries
1
Body Color
Black
Lighting Technology
LED
Body Material
Aluminum
Water Penetration Rating
IP67
Special Features
Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory
Lamp Life
14 hr
Weight with Batteries
6.7 oz
Rechargeable
Yes
Switch Type
Push Button
Focus
Adjustable
Standards
UL Listed
Light Output Modes
High, Low, Medium
Drop Rating
4 m
IP Rating
IP67
Resistance Properties
Chemical Resistant, Dust Resistant, Water Resistant
Switch Location
Body
Maximum Run Time
14 hr
Beam Focus
Adjustable
Includes Charger
No
Number of Light Output Modes
3
Beam Distance Levels
175 m
Beam Pattern
Flood, Spot
Includes Batteries
Yes
Battery Chemistry
Lithium
Charger Style Included
Micro USB Cord
Run Time at Maximum Brightness
1.75 hr
Maximum Beam Distance
175 m
Brightness Levels
100 lm, 600 lm, 1,100 lm
Maximum Brightness
1,100 lm
Run Time Levels
1.75 hr, 4.5 hr, 14 hr
Use With Battery Mfr. No.
48-11-2131
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable

Description

REDLITHIUM USB Rechargeable 1100L Twist Focus Flashlight powered by REDLITHIUM USB offers HIGH OUTPUT lighting that stays brighter for longer. Leveraging advances in LED Technology, this rechargeable flashlight maintains a compact body while delivering 1100L of TRUEVIEW High Definition Output, giving you the ability to see up to 175-meters (574 feet). The flashlight features precision twist focusing for full control of the beam size and intensity allowing you to search, trace, or inspect better. Designed for easy carry and storage, this compact flashlight has a removable clip for versatile attachment. Optimized for one-click operation, the multi-functional power button offers battery indication and mode selection. The mode memory intelligence powers up the flashlight in the last mode used. Maximize brightness or extend runtime with high, medium, and low mode options with up to 14 hours of runtime. Built for the toughest conditions, this waterproof flashlight has an IP67 rating and withstands submersion up to 1-Meter and is rated for 4-Meter drops. The Milwaukee REDLITHIUM USB Battery can be recharged in the flashlight via USB-C or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The 1100L Twist Focus Flashlight is covered by a limited lifetime warranty.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.