Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade for M12 and M18 Cable Stripper Bushing

  • Mfr # 48-44-2935

  • Zoro # G4388930


product price: $19.99
/ea

Key Features

Features
Compatible with M12 and M18 Cable Strippers, Optimized Bushing Design, Protects Against Knife Injuries, Quick-Change Bushing System, Replaceable Cutting Blade Allows for In-Field Changes, Replacement Blade for All Milwaukee(R) Cable Stripper Bushings, Wire Size Marked on Each Bushing
Product Type
Replacement Blades
Compatible Cable/Wire Type
All Milwaukee Bushings
Compatible Cable Material
Aluminum; Copper
Compatible Manufacturer Model Number
48-44-2935
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-44-2935
Zoro #
G4388930
UPC #
045242555666
Country of Origin
China

Details

Features
Compatible with M12 and M18 Cable Strippers, Optimized Bushing Design, Protects Against Knife Injuries, Quick-Change Bushing System, Replaceable Cutting Blade Allows for In-Field Changes, Replacement Blade for All Milwaukee(R) Cable Stripper Bushings, Wire Size Marked on Each Bushing
Item
Cable Stripper Bushings Blade
Product Type
Replacement Blades
Compatible Cable/Wire Type
All Milwaukee Bushings
Compatible Cable Material
Aluminum; Copper
Compatible Manufacturer Model Number
48-44-2935
Number of Pieces
1

Description

Milwaukee's Cable Stripper Bushings Blades are the quality replacement parts you need. Each blade is engineered to provide users with safer and cleaner strips on all sizes specific to each cable. The blades are compatible with Milwaukee's M12‚Ñ¢ and M18‚Ñ¢ cable strippers. It comes in a pack of six blades. These reliable Milwaukee Cable Stripper Bushings Blades are designed to meet the demands of the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.