Zoro Homepage
This item is Discontinued.
Milwaukee Tool Replacement Bumper 14 in. 49-90-0610

Replacement Bumper 14 in. (Discontinued)

  • Mfr # 49-90-0610
  • Zoro # G302566690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-0610
Zoro #
G302566690
UPC #
45242213153
Country of Origin
Unknown

Dimensions

Size
14 in

Details

Material
Plastic
Color
Black
Compatible OEM Model Number
49-90-0550
Type
Bumper
Number of Pieces
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.