Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT 5PK Clear Eye Visor Replacement Lenses, 3 in Height, Anti-Fog, Scratch-Resistant Lens, Clear

  • Mfr # 48-73-1450

  • Zoro # G008446432


product price: $159.97
/pk 5, $31.99/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
Milwaukee® Safety Helmets & Hard Hats
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1450
Zoro #
G008446432
UPC #
045242741267
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Visor Width
10 in
Visor Height
3 in

Details

Item
BOLT™ 5PK Clear Eye Visor Replacement Lenses
Color
Clear
Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
Milwaukee® Safety Helmets & Hard Hats
Standards
ANSI Z87.1
Lens Material
Polycarbonate
Lens Color
Clear
Compatible with Product Type
Safety Glasses
Ultra-Violet Scale Protection Designation
U6
Lens Features
X-Ray Detectable
Compatible with Series
BOLT(TM)
Compatible with Brand
Milwaukee(R)
Visible Light Scale Protection
L0
Visor Material
Polycarbonate
Visor Color
Clear

Description

Eye Visor Lenses, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Product Type Safety Glasses, Compatible with Series BOLT(TM), Eyewear Size Universal, Infra-Red Light Scale Protection Designation Not Applicable, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1, Ultra-Violet Scale Protection Designation U6, Visible Light Scale Protection L0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.