
Replacement Cutter Wheel, 1 5/16"L
Mfr # 48-22-4206
Zoro # G414936183
product price: $18.97
/eaKey Features
Overall Diameter
1.3 in
Overall Thickness
0.4 in
Primary Material Application
High Carbon Steel
Includes
(1) Large Diameter PEX Cutting Wheel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-4206
Zoro #
G414936183
UPC #
045242486465
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
1.3 in
Overall Thickness
0.4 in
Blade Diameter
1 5/16 in
Tool Length
1 5/16 in
Details
Item
Replacement Cutter Wheel
Primary Material Application
High Carbon Steel
Includes
(1) Large Diameter PEX Cutting Wheel
Material
Carbon Steel
Compatible Material
ABS, CPVC, PEX, PVC
Number of Blades Included
1
Compatible with Brand
Milwaukee
Compatible with Manufacturer Model Number
48-22-4253, 48-22-4254
Compatible with Mfr. Model No.
48-22-4253, 48-22-4254
For Use with Mfr Model Number
48-22-4253, 48-22-4254
Compatible Manufacturer Model Number
48-22-4253, 48-22-4254
For Use With Mfr. Model Number
48-22-4253, 48-22-4254
Compatible with Manufacturer Model No.
48-22-4253, 48-22-4254
Compatible Pump Manufacturer Part Number
48-22-4253, 48-22-4254
Compatible Manufacturer Part Number
48-22-4253, 48-22-4254
Compatible Mfr. Model Number
48-22-4253, 48-22-4254
Description
LARGE DIAMETER PEX CUTTING WHEEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.