BOLT 5PK Mesh Shield Replacement (No-brim Helmet Only Mount), Gray Visor, 9.3 in Height
Mfr # 48-73-1434
Zoro # G008446715
product price: $189.97
/pk 5, $37.99/ea
Free Shipping & Returns
Key Features
Color
Black, Gray
Visor Color
Gray
Material
Stainless Steel
Visor Material
Stainless Steel
For Use With
Milwaukee No-Brim Safety Helmets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1434
Zoro #
G008446715
UPC #
045242741021
Country of Origin
Taiwan, Province of China
Dimensions
Visor Width
8.5 in
Visor Height
9.3 in
Description
Face Shield Visor, Application Construction Industrial, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Features 180 Degrees Field of View, Durable Mesh, For Use With Safety Helmets with No Brim, Includes (5) Replacement Metal Mesh Shields, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.