Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT 10PK Mesh Shield Replacement (Helmet & Hard Hat Mount), Gray Visor, Stainless Steel

  • Mfr # 48-73-1433

  • Zoro # G408446681


product price: $324.97
/pk 10, $32.50/ea
Free Shipping & Returns

Key Features

Color
Black, Gray
Visor Color
Gray
Material
Stainless Steel
Visor Material
Stainless Steel
For Use With
All Milwaukee Safety Helmets & Hard Hats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1433
Zoro #
G408446681
UPC #
045242741014
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
10.8 in
Visor Height
9 in

Details

Item
BOLTâ„¢ 10PK Mesh Shield Replacement (Helmet & Hard Hat Mount)
Color
Black, Gray
Visor Color
Gray
Material
Stainless Steel
Visor Material
Stainless Steel
For Use With
All Milwaukee Safety Helmets & Hard Hats
Dielectric Protection
No
Standards
ANSI Z87.1
Features
180 Degrees Field of View, Durable Mesh
X-Ray Detectable
Yes
Metal Detectable
Yes
Includes
(10) Replacement Metal Mesh Shields
Photochromatic Lens
No
Application
Construction Industrial
Includes Anti-Fog Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Reusability
Reusable
Minimum Operating Temperature
23 Degrees F
Provides UV Protection
No
Photochromatic Visor
No
Includes No Visor Coatings
Yes
Maximum Operating Temperature
131 Degrees F
Includes Anti-Static Visor Coating
No
Compatible with Series
BOLT(TM)
Compatible with Brand
Milwaukee(R)
Lens/Visor Features
Reusable

Description

Face Shield Visor, Application Construction Industrial, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Features 180 Degrees Field of View, Durable Mesh, For Use With Hard Hat, Safety Helmet, Includes (10) Replacement Metal Mesh Shields, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.