Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Reaming Blades for 7in1 Condiut Reamer

  • Mfr # 48-22-2876

  • Zoro # G503541793


product price: $10.99
/ea

Key Features

Material
Steel
Overall Length
3
Includes
2 Reaming blades, screws, Allen key
Fits Brand
Milwaukee 48-22-2870
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2876
Zoro #
G503541793
UPC #
045242601097
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3
Overall Length (In.)
3 in
For Material Thickness
1/2 in to 1 in

Details

Item
Replacement Reaming Blades Kit
Material
Steel
Includes
2 Reaming blades, screws, Allen key
Fits Brand
Milwaukee 48-22-2870
Blade Material
Steel
Color
Black
Function
Conduit Reaming
Capacity (In.)
1 in, 1/2 in, 3/4 in
Application
Electrical Fasteners
Type
Reaming Blade Kit
Blade Type
1/2", 3/4", 1" Reaming Blades

Description

Reaming Blades Kit, Application Electrical Fasteners, Blade Material Steel, Blade Type 1/2 In., 3/4 In., 1 In. Reaming Blades, Includes ECX(TM) #1, ECX(TM) #2, Phillips 1/4 In. Slotted, Phillips 3/16 In. Slotted, Square #1, Square #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.