Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Skid, 2 in H

  • Mfr # 48-53-3156

  • Zoro # G021685290


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3156
Zoro #
G021685290
UPC #
045242289998
Country of Origin
China

Description

Replacement Skid, Product Type Replacement Skid, Compatible Manufacturer Model Number 48-53-3154, 48-53-3155, For Use With 75 ft Drain Camera with PACKOUT(TM), Features Easy Removal, Lifts Camera Above Water Line for Clear Diagnosis, Material Plastic, Overall Height 2 in, Overall Length 1.5 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.