Replacement Wheel for M12 Brushless 1-1/4" - 2" Copper Tubing Cutter (2 PK)

  • Mfr # 48-38-4257

  • Zoro # G412846071


product price: $24.99
/ea

Key Features

For Use With
Copper Tube Cutter
Overall Length
5.23 in
Overall Height
5.23 in
Fits Brand
Milwaukee Tool
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-38-4257
Zoro #
G412846071
UPC #
045242860869
Country of Origin
China

Dimensions

Overall Length
5.23 in
Overall Height
5.23 in
Overall Width
3.26 in
Blade Diameter
2 in

Details

Item
Pipe Cutter Replacement Wheel
For Use With
Copper Tube Cutter
Fits Brand
Milwaukee Tool
Number of Pieces
2
Max. RPM
325 RPM
Blade Material
Steel
Material Cut
Metal

Description

The MILWAUKEE® Replacement Wheel (2PK) is designed for use with the M12TM Brushless 1-1/4" – 2" Copper Tubing Cutter for the fastest, cleanest cuts. These blades are constructed with hardened steel for high performance when cutting copper pipe. The wheel’s convex design reduces chipping allowing for smooth cuts.


  • • For use with M12TM Brushless 1-1/4" - 2" Copper Tubing Cutter
  • • Fastest, clean cuts
  • • Convex blade design reduces chipping
  • • Optimized for copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.