Zoro Homepage

Retaining Ring Plier, 0.047" Tip Diameter

  • Mfr # 48-22-6533

  • Zoro # G910018598


product price: $24.99
/ea

Key Features

Material
Metal, Plastisol
Finish
Black Oxide
Tip Dia.
0.047 in
Tip Angle
18 Degrees
Blade Width
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6533
Zoro #
G910018598
UPC #
045242738038
Country of Origin
Viet Nam

Dimensions

Tip Dia.
0.047 in
Blade Width
2.99 in
Overall Length
6 in
For Maximum Bore Diameter
1 in
For Maximum Shaft Diameter
1 in
Tip Diameter
0.047 in
Depth
0.67 in
For Minimum Shaft Diameter
11/16 in
For Minimum Bore Diameter
5/8 in
Clearance Length
6.05 in
Clearance Width
2.99 in

Details

Item
Retaining Ring Plier
Material
Metal, Plastisol
Finish
Black Oxide
Tip Angle
18 Degrees
Features
All Metal Dial, Fixed Tips, Limited Lifetime Warranty
Includes
(1) 0.047" Convertible Snap Ring Pliers - 18°
Handle Color
Black, Red
Grip Style
Standard Cushion
For Use With
Snap Ring
Handle Style
Ergonomic
Weight
0.21 lb
Jaw Opening Type
Manual
Non-Sparking
No
Conversion Mechanism
Anti-Slip Dial
Plier Type
Retaining Ring Pliers
Replaceable Tips
No
For Ring Type
Convertible, Internal/External
Offset Head
Yes
Compatible Ring Design
Internal & External
Offset Angle
18°

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Convertible, Internal/External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 6 in, For Minimum Bore Diameter 5/8 in, For Maximum Bore Diameter 1 in, Tip Diameter 0.047 in, Tip Angle 18 Degrees , For Minimum Shaft Diameter 11/16 in, For Maximum Shaft Diameter 1 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Anti-Slip Dial, Features All Metal Dial, Fixed Tips, Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.