Zoro Homepage

Retaining Ring Plier, 0.07" Tip Diameter

  • Mfr # 48-22-6537

  • Zoro # G210018595


product price: $26.99
/ea

Key Features

Material
Metal, Plastisol
Finish
Black Oxide
Tip Dia.
0.07 in
Tip Angle
45 Degrees
Blade Width
3.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6537
Zoro #
G210018595
UPC #
045242738076
Country of Origin
Viet Nam

Dimensions

Tip Dia.
0.07 in
Blade Width
3.89 in
Overall Length
7 3/8 in
Depth
0.87 in
For Minimum Bore Diameter
1 1/16 in
For Maximum Bore Diameter
1 3/4 in
For Minimum Shaft Diameter
1 in
For Maximum Shaft Diameter
1 7/16 in
Tip Diameter
0.07 in
Clearance Width
3.88 in
Clearance Length
7.32 in

Details

Item
Retaining Ring Plier
Material
Metal, Plastisol
Finish
Black Oxide
Tip Angle
45 Degrees
For Use With
Snap Ring
Handle Style
Ergonomic
Handle Color
Black, Red
Includes
(1) 0.070" Convertible Snap Ring Pliers - 45°
Features
All Metal Dial, Fixed Tips, Limited Lifetime Warranty
Grip Style
Standard Cushion
Weight
0.31 lb
Non-Sparking
No
Conversion Mechanism
Anti-Slip Dial
Plier Type
Retaining Ring Pliers
Replaceable Tips
No
For Ring Type
Convertible, Internal/External
Jaw Opening Type
Manual
Offset Angle
45°
Compatible Ring Design
Internal & External
Offset Head
Yes

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Convertible, Internal/External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 7 3/8 in, For Minimum Bore Diameter 1 1/16 in, For Maximum Bore Diameter 1 3/4 in, Tip Diameter 0.07 in, Tip Angle 45 Degrees , For Minimum Shaft Diameter 1 in, For Maximum Shaft Diameter 1 7/16 in, Jaw Opening Type Manual, Replaceable Tips No, Conversion Mechanism Anti-Slip Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.