
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-1961
Zoro #
G302716996
UPC #
45242296798
Country of Origin
Unknown
Dimensions
Overall Length
6 in
Blade Length
5 in
Depth
7/8 in
Overall Width
1-1/2 in
Handle Length (in)
6
Handle Length
6
Details
Blade Type
Snap-Off
Blade Material
Micro Carbide
Handle Type
Overmold
Handle Material
Rubber
Application
Cutting Thin Materials
Blade Change
Tool-Less
Number of Blades
1
Blade Operation
Retractable
Features
Lockable Blade
Color
Red/Black
Recommended Blades
Milwaukee Snap Off Blades
Number of Positions
9
Blade Positions
9
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.