
Right Cut Offset Aviation Snips
Mfr # 48-22-4552
Zoro # G415191512
product price: $18.97
/eaKey Features
Overall Length
10 in
Handle Color
Green; Red
Cutting Length
1 1/2 in
Cutting Direction
Right
Cutting Edge Type
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-4552
Zoro #
G415191512
UPC #
045242833450
Country of Origin
Viet Nam
Dimensions
Overall Length
10 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
18 ga
Details
Item
Aviation Snip
Handle Color
Green; Red
Cutting Direction
Right
Cutting Edge Type
Serrated
Material Application
Aluminum, Metal, Thin Metal
Handle Material
TPR
Spring Assist Handle
No
Blade Material
Steel
Grip Material
TPR
Grip Type
Comfort Grip
Snip Type
Aviation Snips
Description
Right Cut Offset Aviation Snips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.