
Right Cutting Aviation Snips
Mfr # 48-22-4550
Zoro # G715235299
product price: $15.97
/eaKey Features
Overall Length
9.88 in
Handle Color
Green; Red
Cutting Length
1 1/2 in
Spring Assist Handle
No
Grip Type
Comfort Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-4550
Zoro #
G715235299
UPC #
045242833436
Country of Origin
Viet Nam
Dimensions
Overall Length
9.88 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
18 ga
Blade Length
1.5 in
Handle Length
6.52 in
Details
Item
Aviation Snip
Handle Color
Green; Red
Spring Assist Handle
No
Grip Type
Comfort Grip
Material Application
Aluminum, Metal, Thin Metal
Cutting Edge Type
Serrated
Grip Material
TPR
Snip Type
Aviation Snips
Cutting Direction
Right
Blade Material
Steel
Handle Material
Rubber
Capacity
18 ga
Material Cut
Thin Metal
Handle Type
Comfort Grip
Lockable Blade
Yes
Description
Right Cutting Aviation Snips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.