Zoro Homepage

RightAngleDrillKit, 0.375in, 1500RPM

  • Mfr # 2615-20, 48-11-1850

  • Zoro # G915890892


product price: $371.23
/ea
Free Shipping & Returns

Key Features

Handle Type
Right Angle
Tool Weight
2.6 lb
Voltage
18 V DC
Battery Capacity
5.0 Ah
Chuck Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2615-20, 48-11-1850
Zoro #
G915890892
UPC #
045242242221
Country of Origin
Multiple

Dimensions

Chuck Size
3/8 in
Overall Height
2 3/4 in
Overall Width
3 1/8 in
Overall Length
11 in

Details

Handle Type
Right Angle
Tool Weight
2.6 lb
Voltage
18 V DC
Item
Right Angle Drill Kit
Battery Capacity
5.0 Ah
Includes
(1) Battery
Includes Battery
Battery Included
Built-In Light Type
Individual Light(s)
Wireless Tool Tracking
No
Battery Chemistry
Li-Ion
Speed - Maximum
1,500 RPM
Cordless Drill Class
Compact
Product Type
Right Angle Drill
Tool Series
M18(TM)
Switch Type
Extended Paddle
Number of Batteries Included
1
Clutch Settings
12
Chuck Type
Keyless
Torque - Minimum
0 in-lb
Chuck Material
Metal
Number of Speed Settings
1
Motor Type
Brushed
Battery Series
M12(TM) REDLITHIUM(TM)
Throttle Type
Paddle Switch
Power Source
Cordless
Speed - Minimum
0 RPM
Torque - Maximum
125 in-lb
Speed Control
Variable
Drilling Capacity in Wood
3/8 in, 1 in
Battery Manufacturing Model Number
48-11-1850
Battery Platform
M18(TM)
Number of Chargers Included
0
Reversible
Reversible

Description

Right Angle Drill Kit, Voltage 18 V DC, Battery Capacity 5.0 Ah, Chuck Size 3/8 in, Handle Type Right Angle, Tool Weight 2.6 lb, Includes (1) Battery

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.